
Ice Cream Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-999806
Zoro # G709671461
product price:Â $24.99
/eaKey Features
Double-Sided
No
UV Resistant
Yes
Size
12 in x 36 in
Length
12"
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-ARROW12-999806
Zoro #
G709671461
UPC #
705675561190
Country of Origin
United States
Dimensions
Size
12 in x 36 in
Length
12"
Height
36"
Thickness
0.1 in
Details
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.