Shop SIGNMISSION
See all product information
Create Account
ICE CREAM TRIPLE SCOOP Concession Decal truck menu cart trailer sticker, D-36-Ice Cream Triple Scoop
- Mfr # D-DC-36-Ice Cream Triple Scoop
- Zoro # G909692129
product price:Â
$
44.75
/ea
Key Features
Width
1.5 in
Height
1.5 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-DC-36-Ice Cream Triple Scoop
- Zoro #
- G909692129
- UPC #
- 082481656938
- Country of Origin
- United States
Dimensions
- Width
- 1.5 in
- Height
- 1.5 in
- Thickness
- 0.1 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double Sided
- No
Description
This auction is for a 36in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.