Shop SIGNMISSION
Create Account
ICE CREAM WAFFLE CONE 24in x 36in Yard & Stake outdoor plastic window, C-2436 Ice Cream Waffle Cone
Mfr # C-2436 Ice Cream Waffle Cone
Zoro # G009684307
product price:Â
$
29.99
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
- C-2436 Ice Cream Waffle Cone
- Zoro #
- G009684307
- UPC #
- 680611683634
- Country of Origin
- United States
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink