
Jesus Loves You Circle Corrugated Plastic Sign
Mfr # C-24-CIR-Jesus Loves you
Zoro # G709704015
product price:Â $26.99
/eaKey Features
Double-Sided
No
Height
24 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Width
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-24-CIR-Jesus Loves you
Zoro #
G709704015
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
0.04 in
Length
24 in
Thickness
0.1 in
Details
Double-Sided
No
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.