
Jesus Loves You Circle Rigid Plastic Sign
Mfr # P-8-CIR-Jesus Loves you
Zoro # G709773646
product price:Â $7.99
/eaKey Features
Width
0.01 in
Size
8"
Length
8 in
Height
8 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P-8-CIR-Jesus Loves you
Zoro #
G709773646
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Size
8"
Length
8 in
Height
8 in
Thickness
0.1 in
Details
UV Resistant
Yes
Double-Sided
No
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.