Jesus Loves You Double Sided Corrugated Plastic Circle Yard Sign

  • Mfr # C-36-CIR-DS-WS-Jesus Loves you

  • Zoro # G609687500


product price:  $41.99
/ea

Key Features

Thickness
0.1 in
Height
36 in
Length
36 in
UV Resistant
Yes
Sign Material
Corrugated Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-36-CIR-DS-WS-Jesus Loves you
Zoro #
G609687500
UPC #
705675609359
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
36 in
Length
36 in
Width
0.04 in
Size
36"

Details

UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Single or Double Sided
Double Sided
Stake Included
Has Stakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.