Shop SIGNMISSION

Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23890

  • Mfr # A-1824-23890

  • Zoro # G509594151


product price: 
$
36.99
/ea

Key Features

Width
24"
Height
24"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1824-23890
Zoro #
G509594151
UPC #
785590112837
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.1 in
Length
18"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
3 lb
Double-Sided
No

Ratings & reviews