
Liquors Arrow Sign Funny Home Decor 30in Wide
Mfr # P-ARROW10-999770
Zoro # G809674812
product price:Â $18.99
/eaKey Features
Height
30"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Size
10" X 30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P-ARROW10-999770
Zoro #
G809674812
UPC #
645239703157
Country of Origin
United States
Dimensions
Height
30"
Thickness
0.1 in
Size
10" X 30"
Length
10"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Item
Plastic Sign
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.