New Mexico Route Marker Shield Sign Us 6, 6 Inch X 6 Inch, Plastic Sign

  • Mfr # SHI-P-6-389

  • Zoro # G115364261


product price:  $7.99
/ea

Key Features

Height
6 in
Sign Material
Plastic Sign
Width
6 in
Size
6 in x 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-6-389
Zoro #
G115364261
UPC #
198821797565
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in

Details

Sign Material
Plastic Sign

Description

Celebrate Iconic Highways with the "US 66" New Mexico Route Marker Shield Sign Bring the charm of Route 66 to life with this Shield Sign, showcasing "US 66." Perfect for road trip enthusiasts, collectors, or anyone who loves America's highways, this sign adds personality and nostalgia to any space. Display it in garages, offices, or outdoor areas for a bold statement. Rugged and Reliable Materials This 6 inch by 6 inch sign is made from heavy-duty commercial grade polystyreneplastic to resist rust and wear. The fade-resistant inks and UV-protective coating ensure vibrant messaging that stands up to harsh outdoor conditions. Pre-cut holes make it easy to install securely on walls, fences, or posts. A Tribute to the Open Road The bold Route 66 design celebrates the spirit of exploration and adventure, making it a standout addition to any decor or collection. Whether for personal use or as a gift, this sign embodies the freedom of the road. Built to last, it's a timeless reminder of Route 66's historic legacy.


  • • DURABLE ALL-WEATHER DESIGN: Our 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.