Shop SIGNMISSION
See all product information
Create Account
No Parking-Do Not Block Gate Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23812
Mfr # A-1824-23812
Zoro # G709592742
product price:Â
$
35.75
/ea
Key Features
Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-23812
- Zoro #
- G709592742
- UPC #
- 785590112158
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb