Shop SIGNMISSION

No Parking Fire Lane W/ Graphic Violators Booted or Towed Heavy-Gauge Alum, 18" x 18", BG-1818-23737

  • Mfr # A-DES-BG-1818-23737
  • Zoro # G509594038

product price: 
$
40.19
/ea

Key Features

Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-DES-BG-1818-23737
Zoro #
G509594038
UPC #
785590044541
Country of Origin
United States
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.