Shop SIGNMISSION
See all product information
Create Account
No Parking Fire Lane W/ Left Arrow, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23736
- Mfr # A-DES-BG-1824-23736
- Zoro # G309589678
product price:Â
$
52.29
/ea
Key Features
Width
24"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-23736
- Zoro #
- G309589678
- UPC #
- 785590004521
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.