Shop SIGNMISSION

No Parking in Front of Doors Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23721

  • Mfr # A-DES-BS-1818-23721
  • Zoro # G309593583

product price: 
$
38.89
/ea

Key Features

Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-DES-BS-1818-23721
Zoro #
G309593583
UPC #
196617296872
Country of Origin
United States

Dimensions

Width
18"
Height
18 in
Thickness
0.1 in
Length
18"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
2 lb

Ratings & reviews