Shop SIGNMISSION
See all product information
Create Account
No Parking in Front of These Doors W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23717
- Mfr # A-DES-BS-1818-23717
- Zoro # G109592632
product price:Â
$
37.29
/ea
Key Features
Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BS-1818-23717
- Zoro #
- G109592632
- UPC #
- 196617297022
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 2 lb
- Double-Sided
- No