No Parking We Tow You Pay, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # OC-P-2PACK-18-73

  • Zoro # G315323457


product price:  $44.19
/pk 2, $22.10/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OC-P-2PACK-18-73
Zoro #
G315323457
UPC #
198821071610
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Protect Your Business with SignMission's Durable All-Weather Octagon Signs Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our signs deliver long-lasting, maintenance-free usage, protecting customers and personnel. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Maintain a Safe and Efficient Work Environment Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our signs deliver long-lasting, maintenance-free usage, protecting customers and personnel. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. For over a decade, we have been producing premium products that meet or exceed industry standards. From design to production and shipping, our expert team strives to set the standard in our field. Whether it's workplace safety signs or banners and parking signage, we use only top-quality inks and materials to offer exceptional value to our clients.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • SAFE AND EASY DIY INSTALLATION: Features 4 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.