Shop SIGNMISSION

No Smoking Circle Corrugated Plastic Sign, 16" x 16", C-16-CIR-WS-No Smoking

  • Mfr # C-16-CIR-WS-No Smoking

  • Zoro # G009587905


product price: 
$
22.04
/ea

Key Features

Width
0.04 in
Height
16 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-16-CIR-WS-No Smoking
Zoro #
G009587905
UPC #
-
Country of Origin
United States

Dimensions

Width
0.04 in
Height
16 in
Thickness
0.1 in
Length
16 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double Sided
No

Ratings & reviews