Shop SIGNMISSION
See all product information
Create Account
No Smoking Circle Corrugated Plastic Sign, 24" x 24", C-24-CIR-No Smoking
Mfr # C-24-CIR-No Smoking
Zoro # G509659805
product price:Â
$
26.95
/ea
Key Features
Width
0.04 in
Height
24 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-No Smoking
- Zoro #
- G509659805
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double Sided
- No