Shop SIGNMISSION
See all product information
Create Account
No Smoking Circle Vinyl Laminated Decal, 12" x 12", D-12-CIR-No Smoking
Mfr # D-12-CIR-No Smoking
Zoro # G409659806
product price:Â
$
8.99
/ea
Key Features
Width
0.01 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-CIR-No Smoking
- Zoro #
- G409659806
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double Sided
- No