Shop SIGNMISSION

No Stopping Anytime with Arrow, Green & White Aluminum Architectural Sign, 18" x 18", GW-1818-23582

  • Mfr # A-DES-GW-1818-23582
  • Zoro # G309591756

product price: 
$
39.35
/ea

Key Features

Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-DES-GW-1818-23582
Zoro #
G309591756
UPC #
785590060565
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.1 in
Length
18"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products