No Trespassing Shield Sign 24 Hour Surve, 6 inch X 6 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-6-419

  • Zoro # G115338620


product price:  $16.49
/pk 2, $8.25/ea

Key Features

Width
6 in
Height
6 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-2PACK-6-419
Zoro #
G115338620
UPC #
198821802634
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in

Details

Sign Material
Plastic Sign

Description

Ensure Around-the-Clock Security with the "24 Hour Surveillance" Shield Sign Communicate active monitoring with this Shield Sign, which reads, "24 Hour Surveillance." Perfect for homes, businesses, or public spaces, this sign warns visitors of continuous monitoring and helps deter trespassing and unauthorized access. Built for Durability Crafted from heavy-duty commercial grade polystyreneplastic, this 6 inch by 6 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating ensure vibrant and effective messaging over time. Pre-cut holes make installation simple and secure on walls, gates, or fences. Bold and Professional Messaging The polished finish and clear text ensure that the sign is noticed and respected, providing peace of mind for property owners. Built to last, it's a trusted tool for safeguarding your property.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 6 inch X 6 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.