No Trespassing Shield Sign This Property, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-424

  • Zoro # G115340449


product price:  $27.49
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-18-424
Zoro #
G115340449
UPC #
198821803501
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Enhance Security with the "Protected by Video Surveillance" Shield Sign Ensure safety and deter intrusions with this Shield Sign that states, "This Property Is Protected By Video Surveillance." Ideal for homes, businesses, or industrial properties, this sign communicates active monitoring to keep your property secure. Durable and Long-Lasting Materials This 18 inch by 18 inch sign is made from heavy-duty commercial grade polystyreneplastic, offering resistance to rust and corrosion. Its fade-resistant inks and UV-protective coating keep the sign vibrant and effective, even in harsh outdoor conditions. Pre-cut holes make installation simple and secure. Professional and Bold Messaging The bold text and polished design ensure that the sign is noticed and respected, providing peace of mind for property owners. Built to last, it's a trusted solution for property protection.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products