Shop SIGNMISSION
See all product information
Create Account
No Trespassing Sign, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" H, A-1824-24943
Mfr # A-1824-24943
Zoro # G909590449
product price:Â
$
40.85
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-24943
- Zoro #
- G909590449
- UPC #
- 807330790157
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.