Shop SIGNMISSION

Now Hiring Construction Equipment Operators Yard & Stake plastic, 1824-CONSTRUCTIONEQUIPMENTOPERATOR

  • Mfr # C-1824-DS-CONSTRUCTIONEQUIPMENTOPERATOR

  • Zoro # G909684766


product price: 
$
32.99
/ea

Key Features

Height
24 in
Sign Mounting Style
Double Sided
Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-1824-DS-CONSTRUCTIONEQUIPMENTOPERATOR
Zoro #
G909684766
UPC #
196617416935
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in

Details

Item
Now Hiring Construction Equipment Operators
Sign Mounting Style
Double Sided

Description

Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink

Ratings & reviews