Shop SIGNMISSION

Now Hiring Floor Salesman Banner Apply Inside Accepting Application, 48" x 120", B-120-30246

  • Mfr # B-120-30246

  • Zoro # G709625167


product price: 
$
139.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
120 in
Length
48 in
Width
0.1 in
Size
48 in X 120 in
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-120-30246
Zoro #
G709625167
UPC #
196617390570
Country of Origin
United States

Dimensions

Height
120 in
Length
48 in
Width
0.1 in
Size
48 in X 120 in
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Description

This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor

Ratings & reviews