Shop SIGNMISSION
See all product information
Create Account
Now Hiring Manual Laborers Yard & Stake outdoor plastic coroplast window, C-2436-DS-MANUAL LABORERS
Mfr # C-2436-DS-MANUAL LABORERS
Zoro # G909684797
product price:Â
$
42.99
/ea
Key Features
Sign Mounting Style
Double Sided
Width
24 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-2436-DS-MANUAL LABORERS
- Zoro #
- G909684797
- UPC #
- 196617420024
- Country of Origin
- United States
- Item
- Now Hiring Manual Laborers
- Sign Mounting Style
- Double Sided
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink