
Office Of The Queen Circle Vinyl Laminated Decal
Mfr # D-24-CIR-Office of the Queen
Zoro # G709702424
product price:Â $23.99
/eaKey Features
Height
24 in
Double-Sided
No
UV Resistant
Yes
Thickness
0.1 in
Width
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-24-CIR-Office of the Queen
Zoro #
G709702424
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Thickness
0.1 in
Width
0.01 in
Length
24 in
Details
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.