
One Way Aisle For Your Saftety Non-Slip Floor Graphic, 11" x 11", FD-C-11-99981
Mfr # FD-C-11-99981
Zoro # G209625278
product price:Â $8.99
/ea
Sold in multiples of 2 for $17.98
Key Features
Width
0.1 in
Height
11 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD-C-11-99981
Zoro #
G209625278
UPC #
807330550416
Country of Origin
United States
Dimensions
Width
0.1 in
Height
11 in
Thickness
0.1 in
Length
11 in
Size
11"
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.