
One Way Aisle For Your Saftety Non-Slip Floor Graphic, 16" x 16", FD-C-16-99981
Mfr # FD-C-16-99981
Zoro # G809625678
product price:Â $16.15
/eaKey Features
Width
0.1 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD-C-16-99981
Zoro #
G809625678
UPC #
807330550898
Country of Origin
United States
Dimensions
Width
0.1 in
Height
16 in
Thickness
0.1 in
Size
16"
Length
16 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.