Shop SIGNMISSION
See all product information
Create Account
OSHA Notice-Fire Sprinkler Booster Pump Sign, Heavy Duty Sign or Label, 7" x 10", A-1218-12658
Mfr # A-1218-12658
Zoro # G709889125
product price:Â
$
21.99
/ea
Key Features
Width
18"
Height
7 in
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218-12658
- Zoro #
- G709889125
- UPC #
- 807330609244
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Height
- 7 in
- Thickness
- 0.1 in
- Length
- 12"
Details
- Sign Material
- Heavy Gauge Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No