Shop SIGNMISSION

OSHA Notice Sign-Virus Outbreak, Heavy Duty, 7" x 10", A-1218-25587

  • Mfr # A-1218-25587

  • Zoro # G609889096


product price: 
$
21.99
/ea

Key Features

Width
18"
Height
7 in
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218-25587
Zoro #
G609889096
UPC #
807330609183
Country of Origin
United States

Dimensions

Width
18"
Height
7 in
Thickness
0.1 in
Length
12"

Details

Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

Explore more products