Shop SIGNMISSION
See all product information
Create Account
Owners Must Clean Up After Their Dogs, Heavy-Gauge Aluminum, 18" x 24", A-1824-24913
Mfr # A-1824-24913
Zoro # G309732616
product price:Â
$
39.99
/ea
Key Features
Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1824-24913
- Zoro #
- G309732616
- UPC #
- 807330789854
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Length
- 24 in
- Width
- 1 in
- Size
- 18 in x 24 in
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.