Shop SIGNMISSION
See all product information
Create Account
Park At Your Own Risk Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Parking Lot Signs - Pk Risk
Mfr # A-1218 Parking Lot Signs - Pk Risk
Zoro # G309623631
product price:Â
$
19.99
/ea
Key Features
Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218 Parking Lot Signs - Pk Risk
- Zoro #
- G309623631
- UPC #
- 670541443347
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 1.31 lb
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.