Shop SIGNMISSION
See all product information
Create Account
Parking Arrow Sign Funny Home Decor 30in Wide, 30" x 10", P-ARROW10-999687
- Mfr # P-ARROW10-999687
- Zoro # G509603310
product price:Â
$
19.25
/ea
Key Features
Width
30"
Height
30 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-ARROW10-999687
- Zoro #
- G509603310
- UPC #
- 645239702327
- Country of Origin
- United States
- Item
- Plastic Sign
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 0.1 lb