Shop SIGNMISSION
See all product information
Create Account
PARKING LEFT ARROWsticker parking lot garage valet car turn, 36" x 14", D-36 Parking Left Arrow
- Mfr # D-36 Parking Left Arrow
- Zoro # G009588445
product price:Â
$
24.99
/ea
Key Features
Width
1 in
Height
36 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-36 Parking Left Arrow
- Zoro #
- G009588445
- UPC #
- 014891003842
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 36 in
- Thickness
- 0.1 in
- Length
- 14 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 0.25 lb
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!