PARKING LEFT ARROWsticker parking lot garage valet car turn, 24" x 9", D-24 Parking Left Arrow

  • Mfr # D-24 Parking Left Arrow

  • Zoro # G409588182


product price:  $16.19
/ea

Key Features

Width
1 in
Height
24 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D-24 Parking Left Arrow
Zoro #
G409588182
UPC #
14891002500
Country of Origin
United States

Dimensions

Width
1 in
Height
24 in
Thickness
0.1 in
Length
9 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Weight
0.12 lb
Double-Sided
No

Description

This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products