Shop SIGNMISSION
See all product information
Create Account
Patient Loading and Unloading Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23339
Mfr # A-1824-23339
Zoro # G709581753
product price:Â
$
39.35
/ea
Key Features
Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-23339
- Zoro #
- G709581753
- UPC #
- 785590107765
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 3 lb
- Double-Sided
- No