Shop SIGNMISSION
See all product information
Create Account
Pharmacy Free Delivery Banner, Single Sided, 36 in x 96 in, Vinyl, UV Resistant, Green/White
- Mfr # B-96-30130
- Zoro # G609669346
product price:Â
$
89.99
/ea
Key Features
Double-Sided
No
Height
96"
Sign Mounting Style
Mounting Holes
Length
36"
Size
36 in x 96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-96-30130
- Zoro #
- G609669346
- UPC #
- 196617386191
- Country of Origin
- United States
Dimensions
- Height
- 96"
- Length
- 36"
- Size
- 36 in x 96 in
- Thickness
- 0.1 in
Details
- Double-Sided
- No
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor