Shop SIGNMISSION

Private Parking Designated Spaces Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23257

  • Mfr # A-1218-23257

  • Zoro # G309580088


product price: 
$
20.99
/ea

Key Features

Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218-23257
Zoro #
G309580088
UPC #
785590122232
Country of Origin
United States

Dimensions

Width
18"
Height
12 in
Thickness
0.1 in
Length
12"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
1.31 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.