Private Parking Lot Authorized Vehi, 18 inch X 18 inch, Plastic Sign, 2PK

  • Mfr # OC-P-2PACK-18-172

  • Zoro # G315323112


product price:  $44.99
/pk 2, $22.50/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OC-P-2PACK-18-172
Zoro #
G315323112
UPC #
198821084993
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Protect Your Business with SignMission's Durable All-Weather Octagon Signs Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our signs deliver long-lasting, maintenance-free usage, protecting customers and personnel. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Maintain a Safe and Efficient Work Environment Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our signs deliver long-lasting, maintenance-free usage, protecting customers and personnel. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. For over a decade, we have been producing premium products that meet or exceed industry standards. From design to production and shipping, our expert team strives to set the standard in our field. Whether it's workplace safety signs or banners and parking signage, we use only top-quality inks and materials to offer exceptional value to our clients.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • SAFE AND EASY DIY INSTALLATION: Made with user-friendly peel and stick adhesive backing for swift and hassle-free installation. Ideal for quick and easy application on any surface including walls, doors, windows, entrances, construction sites, workshops and caution zones.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products