Shop SIGNMISSION
See all product information
Create Account
18 in Height, 0.12 in Width, Aluminum, A-1218 No Dumping - PPropTres, A-1218 No Dumping - PPropTres
Mfr # A-1218 No Dumping - PPropTres
Zoro # G209658672
product price:Â
$
18.65
/ea
Key Features
Width
0.12 in
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218 No Dumping - PPropTres
- Zoro #
- G209658672
- UPC #
- 766567366675
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.