Private Property Shield Sign No Trespass, 4 inch X 4 inch, Vinyl Decal, 2PK

  • Mfr # SHI-D-2PACK-4-448

  • Zoro # G315339137


product price:  $7.99
/pk 2, $4.00/ea

Key Features

Width
4 in
Height
4 in
Sign Material
Vinyl Decal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-D-2PACK-4-448
Zoro #
G315339137
UPC #
198821807622
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in

Details

Sign Material
Vinyl Decal

Description

Secure Your Land with the "No Trespassing" Shield Sign Decal Prevent unauthorized entry with this Shield Sign Decal that reads, "No Trespassing." Perfect for private homes, farms, or industrial areas, this sign clearly communicates access restrictions to deter trespassers and protect property. Weatherproof Construction for Outdoor Use This 4 inch by 4 inch sign is made from heavy-duty commercial-grade 3.2 mil weather resistant 3M vinyl for superior durability and resistance to scratch. Its fade-resistant inks and UV-protective coating ensure long-term visibility and effectiveness. Adhesive backing specifically designed to adhere to indoor or outdoor surfaces yet can be removed without leaving behind a sticky residue. Clear Messaging for Maximum Impact The polished design and bold text ensure the sign is noticed and respected, providing peace of mind for property owners. Built to last, it's a trusted solution for safeguarding property boundaries.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 4 inch X 4 inch commercial-grade decals are made with 3M UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • EASY TO APPLY: This decal features a peel-and-stick backing for effortless application on any smooth surface, including walls, doors, windows, Its durable design includes a UV-blocking layer to keep it looking brand new for years, both indoors and outdoors.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.