Shop SIGNMISSION
See all product information
Create Account
Protect Your Person and Property Lock Your Vehicle, Black & Gold Aluminum Sign, 18" H, BG-1824-23233
Mfr # A-DES-BG-1824-23233
Zoro # G609800299
product price:Â
$
50.29
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-23233
- Zoro #
- G609800299
- UPC #
- 785590000332
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No