Shop SIGNMISSION
See all product information
Create Account
Public Safety Sign-Be Safe Coronavirus Is Highly Contagious, Heavy-Gauge, 12" H, A-1218-25456
Mfr # A-1218-25456
Zoro # G009736822
product price:Â
$
21.99
/ea
Key Features
Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-25456
- Zoro #
- G009736822
- UPC #
- 807330630057
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No