Shop SIGNMISSION

Public Safety Sign-Gas Station Customers Practice Social Distancing, 12" H, A-1218-25358

  • Mfr # A-1218-25358

  • Zoro # G609736772


product price: 
$
21.99
/ea

Key Features

Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218-25358
Zoro #
G609736772
UPC #
807330629211
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.1 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

Explore more products