Shop SIGNMISSION
See all product information
Create Account
Public Safety Sign-Online Order Pick Up Parking Only, Heavy Duty, 7" x 10", A-1218-25531
Mfr # A-1218-25531
Zoro # G909581430
product price:Â
$
21.99
/ea
Key Features
Width
18"
Height
7 in
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-25531
- Zoro #
- G909581430
- UPC #
- 807330608988
- Country of Origin
- United States
- Sign Material
- Heavy Gauge Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 0.1 lb
- Double-Sided
- No