Shop SIGNMISSION
See all product information
Create Account
7 in Height, Heavy Gauge Aluminum, 7" x 10", A-1218-25502
Mfr # A-1218-25502
Zoro # G509800139
product price:Â
$
23.09
/ea
Key Features
Sign Material
Heavy Gauge Aluminum
Height
7 in
Length
10 in
Width
0.1 in
Size
12 in X 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-25502
- Zoro #
- G509800139
- UPC #
- 807330608933
- Country of Origin
- United States
- Sign Material
- Heavy Gauge Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No