Shop SIGNMISSION

Public Safety Sign-Permanently Closed Due To Coronavirus, Heavy Duty, 7" H, A-1218-25513

  • Mfr # A-1218-25513

  • Zoro # G909736823


product price: 
$
21.99
/ea

Key Features

Width
18"
Height
18"
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1218-25513
Zoro #
G909736823
UPC #
807330608957
Country of Origin
United States

Dimensions

Width
18"
Height
18"
Thickness
0.1 in

Details

Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No

Ratings & reviews

Explore more products