Shop SIGNMISSION
See all product information
Create Account
Public Safety Sign-Reserved Parking Online Order Pick Up, Heavy-Gauge, 12" x 18", A-1218-25448
Mfr # A-1218-25448
Zoro # G409592509
product price:Â
$
20.29
/ea
Key Features
Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218-25448
- Zoro #
- G409592509
- UPC #
- 807330629976
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Height
- 12 in
- Thickness
- 0.1 in
- Length
- 12"
Details
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 1.5 lb
- Double-Sided
- No