
Pumpkin Spice Arrow Yard Sign Funny Home Decor 36in Wide
Mfr # C-ARROW12-DS-999657
Zoro # G209671794
product price:Â $31.99
/eaKey Features
Height
36"
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Thickness
0.1 in
Size
12" X 36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-ARROW12-DS-999657
Zoro #
G209671794
UPC #
705675560056
Country of Origin
United States
Dimensions
Height
36"
Thickness
0.1 in
Size
12" X 36"
Length
12"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.