Shop SIGNMISSION
See all product information
Create Account
Radioactive Double Sided Corrugated Plastic Circle Yard Sign, 24" H, C-24-CIR-DS-WS-Radioactive
Mfr # C-24-CIR-DS-WS-Radioactive
Zoro # G809687256
product price:Â
$
30.95
/ea
Key Features
Width
0.04 in
Height
24 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-DS-WS-Radioactive
- Zoro #
- G809687256
- UPC #
- 705675610492
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double Sided
- Double Sided